Skip Content
KIT ULTRATRCH HT TL W/METAL CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT ULTRATRCH HT TL W/METAL CASE

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPUT100SIK
  • Mfr. Model # UT100SIK
  • UNSPSC # 23271603
  • CATALOGUE PAGE # 790
  • Shipping Weight 0.95 lbs

Product Details

Utratorch(R) soldering iron/heat tool. Includes Ultratorch(R), soldering tip, hot air tip, shrink attachment, open end wrench, ejector, sponge, and stand in a metal box.

Technical Specs

  • Item Soldering Iron/Heat Tool
  • Includes Solder Tip, Heat Tip, Shrink Attachment, Spanner and Open End Wrench, Sponge and Stand Packed in a Metal Storage/Carrying Case
  • Temp. Rating 482 Degrees F - 1202 Degrees F
  • Tip Pre Tinned Copper
  • Features Built-in Fuel Filter for Consistent Fuel Ignition, Adjustable Temperature Up to 1200 Degrees F, Built-in Window Indicates Fuel Level, Dual Function Soldering Iron and Heat Tool
  • Length 10.3" (260mm)
  • Type Chisel
  • Handle 6" (152mm)
  • Tip Size 10mm dia.
  • Standards TUV/GS
  • Watts 20 - 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list