Skip Content
KIT TRANSFORMER STEP DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT TRANSFORMER STEP DOWN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HWL50017460-001
  • Mfr. Model # 50017460-001
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Depth (In.) 2-1/2
  • Electrical Connections Wire Nuts
  • For Use With Mfr. No. M6184D1035, M9174D1007 And Series 2 Modutrol IV Motors With Non-Spring Return
  • Includes Mounting Screws
  • Item Internal Transformer Kit
  • Height (In.) 4
  • Full Load Amps -
  • Length (In.) -
  • Type Step Down
  • Voltage Output 24
  • Hz 50/60
  • Input Voltage 24/120/240
  • Stem Force (Lb.) -
  • Width (In.) 4
  • Locked Rotor Amps -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list