Skip Content
KIT TORCH ACET PRO-LINE PL-5ADLX-B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT TORCH ACET PRO-LINE PL-5ADLX-B

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0386-0833
  • Mfr. Model # 0386-0833
  • UNSPSC # 12131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Includes G4 handle, AH-12 hose, A-5 tip, tank key
  • Item Torch Kit
  • Series PL-5ADLX-B
  • Silver Braze Tube 1''
  • Soft Solder Tube Cap. 2"
  • Silver Braze Tube w/MAPP Gas 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list