Skip Content
KIT TOOL STEEL STRP 3/4 FDWHL TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT TOOL STEEL STRP 3/4 FDWHL TYPE

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGKITS34
  • Mfr. Model # KITS34
  • UNSPSC # 24141519
  • CATALOGUE PAGE # 2103
  • Shipping Weight 71.0 lbs

Product Details

Standard Kit Contains: Tensioner (feed wheel type). Sealer (double notch). Cutter. Dispenser (16 inch x 3 inch core). Available for 1/2 inch, 5/8 inch, 3/4 inch strap.

Technical Specs

  • Dispenser MIP-5200M
  • For Use With Steel Strapping
  • Cutter Number MIP-2100
  • Material Steel/plastic
  • Item Steel Strapping Kit
  • Includes Tensioner (feed Wheel Type), Sealer (double Notch), Cutter, Dispenser
  • Sealer No. MIP-1100-34
  • Tensioner No. MIP-1300
  • For Strapping Width 3/4"
  • Application For Steel Strapping

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list