Skip Content
KIT TOOL STEEL STRP 1/2 FDWHL TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT TOOL STEEL STRP 1/2 FDWHL TYPE

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGKITS12
  • Mfr. Model # KITS12
  • UNSPSC # 24141519
  • CATALOGUE PAGE # 2103
  • Shipping Weight 45.0 lbs

Product Details

Standard Kit Contains: Tensioner (feed wheel type). Sealer (double notch). Cutter. Dispenser (16 inch x 3 inch core). Available for 1/2 inch, 5/8 inch, 3/4 inch strap.

Technical Specs

  • Cutter Number MIP-2100
  • Item Steel Strapping Kit
  • For Use With Steel Strapping
  • Dispenser MIP-5200M
  • Includes Tensioner (feed Wheel Type), Sealer (double Notch), Cutter, Dispenser
  • Material Steel/plastic
  • Sealer No. MIP-1100-12
  • For Strapping Width 1/2"
  • Tensioner No. MIP-1200
  • Application For Steel Strapping

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List