Skip Content
KIT TOOL 9 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT TOOL 9 POCKETS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT25TR09C
  • Mfr. Model # 25TR09C
  • UNSPSC # 24121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Red
  • Depth (In.) 3/32
  • Item Tool Pouch
  • Features Red Canvas, Stitched and Reinforced Edges for Strength, Reinforced Pockets, Tie Strap Closure
  • Width (In.) 5-13/16
  • Material Canvas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list