KIT TOOL 5 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT TOOL 5 POCKETS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT25TR04C
  • Mfr. Model # 25TR04C
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Red
  • Item Tool Pouch
  • Material Canvas
  • Nominal Overall Width 7"
  • Primary Tool Bag Color Red
  • Features Stitched and Reinforced Edges for Strength. Reinforced Pockets.
  • Overall Height 0.1"
  • Closure Type Tie Strap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list