Skip Content
KIT THREAD REPAIR INCH FINE1-1/8-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT THREAD REPAIR INCH FINE1-1/8-12

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5528-18
  • Mfr. Model # 5528-18
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • Includes 5 Each 1 1/8-12x1.688 Inserts, 1 Each of 1 5/32 Drill, High Speed Steel Tap and Installation Tool.
  • Item Thread Repair Kit
  • Application For Metal
  • Length 1.688"
  • Material 304 Stainless Steel
  • Number of Pieces 5
  • Size 1-1/8-12
  • Type With Drill Bit, Free Running
  • Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list