Skip Content
KIT THERMOSTAT 300/900 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT THERMOSTAT 300/900 120V

PHOENIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHX1251100
  • Mfr. Model # 1251100
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Thermostat kit, 120 V, for Phoenix rod oven types: 300 and 900 with variable thermostat.

Technical Specs

  • Item Thermostat Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list