Skip Content
KIT TEST PROBE ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT TEST PROBE ADAPTER

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTP920
  • Mfr. Model # TP920
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Includes (2) IC Test Adapters, (2) Extended Probe Tips, (2) Medium Alligator Clips
  • Item Test Probe Adapter Set
  • Features IC Test Adapters, Extended Probe Tips, Medium Alligator Clips
  • Manufacturers Warranty Length 1 yr.
  • Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list