KIT TERMINAL SCOTCHLOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT TERMINAL SCOTCHLOK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSTK1
  • Mfr. Model # STK1
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1380
  • Shipping Weight 6.25 lbs

Product Details

The Scotchlok Terminal Kit is filled with 14 of the most popular low voltage termination products. Also included in the kit are two sizes of cable ties, a ScotchCode tape dispenser (STD 0-9) and a TH440 Scotchlok crimping tool. All products are kept secur

Technical Specs

  • Item Wire Terminal Kit
  • Includes (200) Clear, (275) Ring Terminals, (50) Female Disconnects, (200) Fork Terminals, (125) Butt Connectors, Crimping Tool, Tape Dispenser, and a Rugged Metal Case
  • Number of Pieces 850
  • Description/Special Features The 3m(TM) Scotchlok(TM) Terminal Kit is Filled with 3m's Most Frequently Purchased Low Voltage Termination Products, Including 14 of Our Most Popular Terminals
  • Kit Type Terminal
  • Sizes Included RV18-8, RV14-6, RV14-8, RV14-10, RV10-10, BFV14-8, BFV14-10, BFV18-8, BFV18-6, BSV18, BSV14, BSV10, FDV14-250
  • Terminal Type Vinyl Insulated
  • Number of Sizes 13
  • Wire Type Solid and Stranded
  • Standards RoHS2011/65/EU
  • Tools Included Crimping Tool
  • Connector Assortment Type Crimp Terminals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list