Skip Content
Discontinued with Replacement
KIT TAN FLOOR COATING EPOXY SHIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT TAN FLOOR COATING EPOXY SHIELD

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM238466
  • Mfr. Model # 238466
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.74 lbs
Suggested Replacement Product
PAINT EPOXY FLOOR DUNES TAN KIT

Price: NA

Technical Specs

  • Colour Dunes Tan
  • Item Floor Coating Kit
  • Finish Semi-Gloss
  • Includes Decorative Color Chips
  • Size 2 gal.
  • Base Type Solvent
  • Coverage 300 - 400 sq. ft.
  • Dry Time 16 - 72 hr.
  • Standards USDA Acceptable
  • Surface Concrete
  • Application Method Brush, Roller
  • Dry Time Tack Free 6 - 8 hr.
  • Application Temperature 50 - 90 Degrees F
  • Resin Type Epoxy
  • Exposure Conditions Moderate to Severe
  • VOC Content Less Than250g/L
  • Dry Time Recoat 16 - 72 hr.
  • Dry Time - Light Traffic 16 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list