Skip Content
KIT,T30 START-UP HONDA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT,T30 START-UP HONDA

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGC32312936
  • Mfr. Model # C32312936
  • UNSPSC # 23201202
  • CATALOGUE PAGE # 2783
  • Shipping Weight 1.0 lbs

Product Details

Ingersoll-Rand air compressor start-up kit. Includes: T-30 Select(R) lubricant, two air inlet filters, and Material Safety Data Sheets (MSDS).

Technical Specs

  • Item 13 HP Honda Start-Up Kit
  • Type Gas
  • Includes Lubricant and Inlet Air Filters for the Compressor Pump in Addition to the Manufacturer Engine Oil, Air Filter and Oil Filter

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list