Skip Content
KIT, STRAIGHT NAILER 16G 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT, STRAIGHT NAILER 16G 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC616K
  • Mfr. Model # DC616K
  • UNSPSC # 27112716
  • CATALOGUE PAGE # 2773
  • Shipping Weight 15.6 lbs

Product Details

Heavy-Duty XRP(TM) 18 V cordless nailer. Engine design allows tool to work as fast as the end user with consistent nail penetration into both soft and hard joints. Sequential operating mode provides production speed. Contact trip lock-off disables trigger

Technical Specs

  • Gauge 16
  • Handle Type Rubber Over Mold
  • Includes 120 Volt Charger, Battery, Reversible Belt Hook, 1 No Mar Tip, Safety Glasses, Carrying Case
  • Item Cordless Finish Nailer Kit
  • Height 12"
  • Width 4.18"
  • Head Style Flat
  • Length 12-3/4"
  • Light Yes
  • Magazine Capacity 110
  • Tool Weight 8.5 lbs.
  • Voltage 18
  • Depth Control 6 Position
  • Magazine Loading Rear Load
  • Magazine Straight
  • Collation Type Glue
  • Battery Capacity 2.2 Ah
  • Tip No Mar With Sight Lines
  • Fastener Range 1-1/4" - 2-1/2"
  • Triggering Mode Sequential or Bump
  • Collation Angle Straight
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type NiCd
  • Shank Dia. 16" Ga.
  • Battery Included 4GA70
  • Battery Pack Replacement 4GA70
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list