KIT STERLING 1/2# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT STERLING 1/2#

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331935
  • Mfr. Model # 331935
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 895
  • Shipping Weight 0.83 lbs

Product Details

Includes: 1/2 lb. Sterling(R) by Worthington(TM) solder, Sterling(R) by Worthington(TM) water soluble flux, 1/2 in wire fitting brush, sand cloth and flux brush.

Technical Specs

  • Item Lead Free Solder
  • Package Quantity 6
  • Type Kit
  • Includes Lead Free Solder, Water Soluble Flux, Wire Fitting Brush, Sand Cloth, Flux Brush
  • Container Type Card
  • Standards NSF/ANSI 61-G
  • Melting Range (Deg.) 410 F
  • Wire Dia. (In.) 0.118
  • Application Premium 8 Oz Soldering Kit
  • Container Size Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list