KIT STARTER ACET/AIR CGA520 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT STARTER ACET/AIR CGA520

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWK37
  • Mfr. Model # K37
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 783
  • Shipping Weight 3.96 lbs

Product Details

Air acetylene soft flame screw connect "B" kit. Uniweld's "Old Reliable" soldering and brazing kits are time tested and proven to withstand the abuse of field conditions. They are an industry standard for achieving excellence in joint appearance and precise 2,700 Degrees F target heat.

Technical Specs

  • Includes A Screw Connect Rear Valve, Handle, a Screw Connect Soft Solder Tip, An Acetylene Regulator With a Booted 11/2" Gauge and a 12.5 Ft. Acetylene Hose, ("A") Connection
  • Item Uniweld'S Air/Acetylene Soldering and Brazing Kit
  • Gauge Size 1-1/2 po
  • Application Soldering and Brazing
  • Gas Service Air
  • Series Soft Flame
  • Fuel Acetylene
  • Characteristics Quiet "soft Flame" Tip Design
  • Outlet Connection 3/8"-24, A
  • Delivery Pressure Range 2-15 PSIG Acetylene
  • Pressure Regulator RB
  • For Use With 10 cuft. Acetylene Tank with CGA200 connection
  • Tip Series S23 Soft Flame Tip
  • Stages 1
  • Welds Up To 3/8"
  • Welding Nozzles S23
  • Inlet Connection CGA520
  • Max. Inlet Pressure RB: 500 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list