Skip Content
Discontinued with Replacement
KIT STANDARD MULTI-X MAX 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT STANDARD MULTI-X MAX 12V

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSPS50-2A
  • Mfr. Model # PS50-2A
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 435
  • Shipping Weight 7.41 lbs
Suggested Replacement Product
MULTI-X OSC 12V BARE TOOL INSERT

Price: NA

Product Details

Versatile, flexible in applications and materials - corded performance for cutting, sanding and other applications. No-mar plastic nose - protects work piece. Screw to tighten accessories - for a strong connection. Fuel gauge - for charge control. Variabl

Technical Specs

  • Tool Weight 2.1 lbs.
  • Item Cutting Kit
  • Orbits per Minute 21,000
  • Voltage 12.0
  • Tool Length 11"

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list