SPILL KIT, OIL ONLY, TRUCK MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPILL KIT, OIL ONLY, TRUCK MOUNT

CAN-ROSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIGSK-OTRKMNT
  • Mfr. Model # SK-OTRKMNT
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2692
  • Shipping Weight 37.0 lbs

Product Details

25 pads (17 in. x 19 in. DW), 4 socks (3 in. x 4 ft.), 10 lb. Enviro-Dri(TM) shaker jug, plugging compound w/anti-freeze (10 oz.), neoprene drain cover (36 in. x 36 in. x 1?16 in.), safety goggles, nitrile gloves, protective coveralls, 2 recovery bags (24

Technical Specs

  • Item Spill Busters(TM) Oil Premium
  • Container Type Drum
  • Colour Black
  • Standards n/a
  • Volume Absorbed Per Pkg. 10 gal.
  • Container Capacity 40 L

Alternate Search Terms