KIT SLDRSL ASSORTMENT 135 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT SLDRSL ASSORTMENT 135 PCS

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAP10724
  • Mfr. Model # 10724
  • UNSPSC # 39121427
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Number of Pieces 135
  • Includes 25 Assorted Sizes of Ring Terminals, Spade Terminals, Butt Splices, and Insulated Couplers in Plastic Case
  • Item Solder and Seal Kit
  • Kit Type Connector
  • Sizes Included 18-20 AWG, 14-16 AWG, 10-12 AWG, 14-16 AWG, 22-24 AWG
  • Terminal Type Connector
  • Number of Sizes 5
  • Connector Assortment Type Crimp Terminals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list