Discontinued with Replacement
KIT SILVER ANNIVERSARY HL2010E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT SILVER ANNIVERSARY HL2010E

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STI34859
  • Mfr. Model # 34859
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.99 lbs
Suggested Replacement Product
GUN VARIABLE TEMP HEAT HL1910E

Your Price: NA

Technical Specs

  • Amps AC 12.5
  • Includes 75mm Spreader Nozzle, 39mm Reflector Nozzle, 14mm Reflector Nozzle, Shrink Tube Assortment, 9mm Reduction Nozzle, Plastic Welding Tip, Welding Rod Assortment, Pocket Guide, Silver Case
  • Application General Purpose
  • Temperature Range 120 Degrees F - 1,150 Degrees F
  • Item Heat Gun Kit
  • Power Source Electric
  • Switch Type Slide
  • Voltage 120 VAC
  • Watts 1,500
  • Standards UL, cUL, RoHs, ISO 9001:2001
  • Temp. Settings Variable
  • Air Volume 3.6/10.6/17.6 cfm
  • Stand Included No
  • Temp. Lock No
  • Brushless Motor No
  • ESD Safe No
  • Case Included Yes
  • Heat Gun Handle Style Pistol
  • Corded/Cordless Corded
  • Heat Gun Product Grouping Heat Gun Kits
  • LCD Display Yes
  • Heat Control Switch Buttons

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list