KIT SIDE AND BACK RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT SIDE AND BACK RAIL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKSBRK6024RR-HT
  • Mfr. Model # FKSBRK6024RR-HT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2032
  • Shipping Weight 9.4 lbs

Product Details

Fort Knox accessory. 60 inch side and back rail kit. Provides edging to your workbench surface.

Technical Specs

  • Depth 24"
  • For Use With Fort Knox Modular System
  • Height 4"
  • Colour Black
  • Finish Powder Coated
  • Includes Attachment Hardware
  • Material Steel
  • Item 60" Side and Back Rail Kit
  • Width 60"
  • Assembly Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list