Skip Content
KIT SERVICE MASTER -14.5 TO 235 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT SERVICE MASTER -14.5 TO 235 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPDSME34-2-01
  • Mfr. Model # PDSME34-2-01
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Gauge Operating Temp. Range -4 Degrees - 185 Degrees F
  • Gauge Primary Range Values 14.5 - 235
  • Gauge Primary Range Units psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list