Skip Content
KIT SERVICE 16N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT SERVICE 16N

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB30346
  • Mfr. Model # 30346
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • For Use With 16 N Chuck
  • Item Service Kit
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list