Skip Content
KIT SENSOR REPLACEMENT H2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT SENSOR REPLACEMENT H2S

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA636241
  • Mfr. Model # 636241
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Passport Gas Detectors
  • Resolution 1 ppm
  • Temp. Range 0 Degrees C - 40 Degrees C
  • Item Replacement Sensor
  • Detects Hydrogen Sulfide
  • Chemical Formula H2S
  • Sensor Range 0 to 50 ppm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list