Skip Content
KIT SENSOR REPLACEMENT CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT SENSOR REPLACEMENT CO

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA636240
  • Mfr. Model # 636240
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Passport Gas Detectors
  • Resolution 1 ppm
  • Temp. Range 0 Degrees C - 40 Degrees C
  • Item Replacement Sensor
  • Sensor Range 0 to 1000 ppm
  • Detects Carbon Monoxide
  • Chemical Formula CO

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list