KIT SCREWDRIVER LI-ION 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT SCREWDRIVER LI-ION 12V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF610S2
  • Mfr. Model # DCF610S2
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 407
  • Shipping Weight 4.55 lbs

Product Details

Compact and lightweight. 3 LED lights for increased visibility. 1/4 inch hex chuck. Kit includes (2) Li-ion batteries, charger, bit tip and belt hook.

Technical Specs

  • Features Compact Lightweight Design, (1) Handed Loading 1/4" Hex Chuck That Accepts 1" Tips, (3) Led Lights, Belt Hook
  • Handle Type T-Handle
  • Includes Dcf610 1/4" Screwdriver, (2) 12 V Max* Lithium Ion Battery Packs, Fast Charger, Belt Hook, Contractor Bag
  • Item Cordless Screw driver Kit
  • Max. Torque 160 UWO
  • Clutch Style Adjustable
  • Voltage 12.0
  • No Load RPM 0 to 1050
  • Battery Included (2) BLDDCB120
  • Tool Weight 2.2 lbs.
  • Battery Capacity 1.3 Ah
  • Tool Length 6-1/4"
  • Chuck Size 1/4"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list