KIT SCREWDRIVER CUSHION GRIP 9PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT SCREWDRIVER CUSHION GRIP 9PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSK9
  • Mfr. Model # SK9
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 87
  • Shipping Weight 2.79 lbs

Product Details

Contains three sizes of Phillips, three robertson and three slotted screwdrivers. Acetate handles with rubber grips. Tip type printed on handle end for quick identification. Blades are SVCM55 modified S2 steel.

Technical Specs

  • Item 9" piece Set
  • Number of Pieces 9
  • Includes Contains 3 Sizes of Phillips, 3 Square Drive and Slotted Screwdrivers
  • Handle Material Acetate Handle with Grips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list