KIT SAWZALL RECIP SAW 28V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT SAWZALL RECIP SAW 28V

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL0719-22
  • Mfr. Model # 0719-22
  • UNSPSC # 27112716
  • CATALOGUE PAGE # 430
  • Shipping Weight 18.75 lbs

Product Details

The Milwaukee cordless M28 uses a high powered Milwaukee built motor to deliver optimal cutting speed and performance. powering this is the 28 volt lithium-ion battery pack. this pack weights less then an 18 volt pack yet delivers twice the run time.

Technical Specs

  • Features Gear Protecting Clutch, Quik-Lok(TM) Blade Clamp
  • Handle Type Soft Grip
  • Includes (1) M28(TM) SAWZALL(R) Recip Saw (Bare Tool) (0719-20), (2) M28 REDLITHIUM(TM) Battery Pack (48-11-2830), (1) 28-Volt Charger (48-59-2819)
  • Item M28(TM) SAWZALL(R) Recip Saw
  • Battery Included (2) MTL48-11-2830
  • Shoe Design Keyless
  • Tool Length 15-7/16"
  • Tool Weight 9.4 lbs.
  • Length of Stroke 1-1/8"
  • Battery Included / Bare Tool Battery Included
  • Voltage 28
  • Battery Capacity 3.0 Ah
  • Blade Type Sawzall(R)
  • Cutting Action Straight
  • Battery Pack Replacement 5AB52
  • Cordless Tool Battery Type Li-Ion
  • No Load Strokes/Minute 0 - 2,000/0 - 3,000
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list