Skip Content
Discontinued with Replacement
KIT SAW MSTR ELCTRCNS HOLE 13 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT SAW MSTR ELCTRCNS HOLE 13 PC

MORSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM171083
  • Mfr. Model # 171083
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs
Suggested Replacement Product
HOLE SAW MASTER ELECT KIT,13 PCS.

Price: NA

Product Details

13 piece master electrician's bi-metal hole saw kit. Includes sizes 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2, 3, 3-5/8, 4-1/8, and 4-1/2 inches. Includes 3 arbors.

Technical Specs

  • Number of Pieces 13
  • Application Cuts Wood, Plastic, Any Machinable Metal
  • Includes Hole Saws: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2" Dia., (3) Arbors
  • Item Hole Saw Master Electricians Kit
  • Teeth per Inch 4/6
  • Max. Cutting Depth 1-1/2"
  • Hole Saw Product Grouping Hole Saw Kits
  • Primary Saw Application Wood
  • Shank Size 1/4" Round, 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 4-5/16" L
  • Thread Size 1/2"-20, 5/8"-18
  • Tooth Material Bi-Metal
  • Replacement Pilot Drill No. Mfr. No. TACPD4
  • Arbor Design Included
  • Replacement Arbor No. Mfr. No. M24KC, M44C, or M45PC
  • Range of Saw Sizes 7/8" - 4-1/2"
  • Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list