Skip Content
Discontinued with Replacement
KIT SAW MAINTENANCE HOLE 13 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT SAW MAINTENANCE HOLE 13 PIECES

MORSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM171106
  • Mfr. Model # 171106
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs
Suggested Replacement Product
HOLE SAW MAINTENANCE KIT, 13 PCS.

Price: NA

Product Details

13 piece maintenance bi-metal hole saw kit. Includes sizes 3/4, 7/8, 1-1/8, 1-3/8, 1-1/2, 1-3/4, 2, 2-1/4, and 2-1/2 inches. Includes 3 arbors and 1 extension.

Technical Specs

  • Application Cuts Wood, Plastic, Any Machinable Metal
  • Number of Pieces 13
  • Includes Hole Saws: 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2" Dia., (3) Arbors, (1) 12" Extension
  • Max. Cutting Depth 1-1/2"
  • Item Hole Saw Maintenance Kit
  • Teeth per Inch 4/6
  • Hole Saw Product Grouping Hole Saw Kits
  • Thread Size 1/2"-20, 5/8"-18
  • Pilot Drill Size 1/4" dia. x 4-5/16" L
  • Shank Size 1/4" Round, 7/16" Hex
  • Tooth Material Bi-Metal
  • Arbor Design Included
  • Replacement Pilot Drill No. Mfr. No. TACPD4
  • Primary Saw Application Wood
  • Replacement Arbor No. Mfr. No. M24KC, M44C, or M45PC
  • Range of Saw Sizes 3/4" - 2-1/2"
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list