Skip Content
KIT, SANDER 5IN VS RANDOM ORBIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT, SANDER 5IN VS RANDOM ORBIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD26453K
  • Mfr. Model # D26453K
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 438
  • Shipping Weight 5.25 lbs

Product Details

Palm sander, 3 amps. Includes dust bag and vacuum adapter and heavy-duty kit box. OPM: 7,000 - 12,000.

Technical Specs

  • Includes 1-1/2" Shop Vacuum Adapter, Dust Bag and Tool Bag
  • Features Anti-Slip Top and Body, Controlled Finishing System(R), High Capacity Dust Bag
  • Item Random Orbital Sander
  • Orbits per Minute 7,000 - 12,000
  • Bearings Ball and Roller
  • Cord 8 ft. 2-Conductor
  • Switch Type Rocker
  • Tool Weight 3.4 lbs.
  • Speed Type Variable
  • Handle Design Palm Grip
  • Type of Sandpaper Hook and Loop
  • Standards UL Listed, CSA Certified
  • Amps 3.0
  • Tool Length 11"
  • Orbit Dia. 3/32"
  • Pad Size 5"
  • No Load RPM 7000 to 12,000
  • Lock No
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list