Discontinued with Replacement
KIT RV TC PEST 90G DW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT RV TC PEST 90G DW

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WST264606
  • Mfr. Model # 264606
  • UNSPSC # 24111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 364.0 lbs
Suggested Replacement Product
DOUBLE WALL TRANSFER TANK,454 L,STEEL

Your Price: NA

Product Details

All exterior surfaces are prepared with a chemical wash and finished with a rugged durable weather-resistant powder coat. Durable all steel construction features a heavy gauge tank shell and strong ends.

Technical Specs

  • Item 425 L Double Wall Road-Vault(R) Tank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list