Skip Content
KIT RV TC PEST 75G L SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT RV TC PEST 75G L SW

WESTEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WST264629
  • Mfr. Model # 264629
  • UNSPSC # 24111803
  • CATALOGUE PAGE # 3259
  • Shipping Weight 220.0 lbs

Product Details

All exterior surfaces are prepared with a chemical wash and finished with a rugged durable weather-resistant powder coat. Durable all steel construction features a heavy gauge tank shell and strong ends.

Technical Specs

  • Item Tank
  • Overall Height 25"
  • Overall Depth 60"
  • Overall Width 29"
  • Capacity 339 L
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list