Skip Content
Discontinued with Replacement
KIT RV TC PEST 125G DW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT RV TC PEST 125G DW

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WST264608
  • Mfr. Model # 264608
  • UNSPSC # 24111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 429.0 lbs
Suggested Replacement Product
DOUBLE WALL TRANSFER TANK,659 L,STEEL

Price: NA

Product Details

All exterior surfaces are prepared with a chemical wash and finished with a rugged durable weather-resistant powder coat. Durable all steel construction features a heavy gauge tank shell and strong ends.

Technical Specs

  • Item 570 L Double Wall Road-Vault(R) Tank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list