Skip Content
KIT ROUTER FI/PL BASE COM 1-3/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT ROUTER FI/PL BASE COM 1-3/4 HP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW616PK
  • Mfr. Model # DW616PK
  • UNSPSC # 27112707
  • CATALOGUE PAGE # 440
  • Shipping Weight 23.6 lbs

Product Details

Provides the power to rout smoothly through the toughest hardwoods. Micro-fine depth adjustment ring provides precise depth and vertical adjustments. Adjustable, tool-free steel motor cam lock. Quick release motor latches for fast and easy motor pack remo

Technical Specs

  • Includes DW616M Motor Pack, DW6184 Fixed Base, DW6182 Plunge Base, 1/4" And 1/2" Collets, 2 Wrenches, Sub-base Concentricity Gauge, Vacuum adapterKit Box
  • Tool Length (In.) 10-1/8
  • Tool Weight (Lb.) 10.0 LBS
  • No Load RPM 24,500
  • Switch Toggle
  • Standards CSA certified and cUL Listed
  • Amps 11
  • HP 1-3/4
  • Features Adjustable, Tool-Free Steel Motor Cam Lock Makes Depth Adjustment And Base Changes Quick And Solid-locking, Quick Release Motor Latches For Fast And Easy Motor Pack Removal For Bit And Base Changes, Detachable Cordset Offers Cordset Serviceability And Removes The Need For A "shorty" Cord Motor Pack, Sub-base Concentricity Gauge Included To Ensure Bit Concentricity For Best-in-Class Accuracy, Clear, Lexan Sub-base Provides Enhanced Base Durability, Bit Visibility, And Accepts Standard Template Guide Bushings, Rubber Overmolded Handles And Low Center Of Gravity Design Provide Best-in-Class Comfort, Balance, And Control, Dust-Sealed Switch Protects Against Dust Ingestion For Longer Switch Life, Heavy-Duty, Precision Machined, Die-cast Aluminium Base And Motor Housing For Durability And Low Tool Weight, Nickel Plated Motor Housing For A Smooth, Long-lasting Depth Adjustment, Right Or Left Switch And Cordset Location Provides The Ability To Have The Switch In Your Right Or Left Hand, Flat Top For Easy Bit And Depth Changes, Self-releasing, Long, Eight Slotted Collets For Better Bit Retention And Elimination Of Frozen Bits
  • Base Size (In.) 6
  • Item Router Kit
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list