KIT ROOFERS TONGU-BUCK 25FT LIFELIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT ROOFERS TONGU-BUCK 25FT LIFELIN

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10074477
  • Mfr. Model # 10074477
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2613
  • Shipping Weight 21.325 lbs

Product Details

Workman(R) roofer's kit. A comprehensive kit created for roofing fall protection. Includes a standard size vest-style Workman(R) harness, 25 ft. rope lifeline with manual rope grab, roof anchor and storage bucket. Harness CSA certified. Lanyards and rope grabs SEI certified to CSA standards.

Technical Specs

  • Includes Harness, Lanyard, Lifeline, Roof Anchor, Bucket, Manual
  • Item Fall Protection Kit
  • Weight Capacity 400 lb.
  • Tensile Strength 4,000 lbs. - 5,000 lbs.
  • Harness Size Universal
  • Hardware Material Zinc Plated, Stamped or Forged Alloy Steel
  • Standards OSHA, ANSI Z359.1, A10.32, CSA 259.10-06
  • Front D-Ring No
  • Side D-Rings No
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Shoulder Strap Buckles None
  • Back D-Ring Yes
  • Leg Strap Buckles Tongue
  • Webbing Material Polyester
  • Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list