Skip Content
KIT ROOFERS BLUE 50 W/TB HARN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT ROOFERS BLUE 50 W/TB HARN

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1370219
  • Mfr. Model # 1370219
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.3 lbs

Technical Specs

  • Colour Blue
  • Includes Includes Full Body Harness, Lifeline, Rope Grab with Shock Absorber, Roof Anchor, Nails, Pail
  • Item Economy Roofers Kit
  • Tensile Strength 5,000 lbs.
  • Standards CSA
  • Harness Size Universal
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Front D-Ring No
  • Side D-Rings No
  • Leg Strap Buckles Tongue
  • Shoulder Strap Buckles Yes
  • Chest Strap Buckles Yes
  • Back D-Ring Yes
  • Line Material Polypropylene
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list