Skip Content
KIT ROOFERS BLUE 50 W/PT HARN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT ROOFERS BLUE 50 W/PT HARN

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1370218
  • Mfr. Model # 1370218
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.3 lbs

Technical Specs

  • Includes Includes Full Body Harness, Lifeline, Rope Grab with Shock Absorber, Roof Anchor, Nails, Pail
  • Colour Blue
  • Item Economy Roofers Kit
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Harness Size Universal
  • Standards CSA
  • Hardware Material Steel
  • Side D-Rings No
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Pass-Thru
  • Chest Strap Buckles Yes
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Stretchable No
  • Webbing Material Polyester
  • Line Material Polypropylene

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List