Skip Content
KIT ROOFERS BLUE 25 W/TB HARN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT ROOFERS BLUE 25 W/TB HARN

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1370217
  • Mfr. Model # 1370217
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs

Technical Specs

  • Colour Blue
  • Includes Includes Full Body Harness, Lifeline, Rope Grab with Shock Absorber, Roof Anchor, Nails, Pail
  • Item Economy Roofers Kit
  • Weight Capacity 310 lbs.
  • Harness Size Universal
  • Tensile Strength 5,000 lbs.
  • Standards CSA
  • Side D-Rings No
  • Front D-Ring No
  • Hardware Material Steel
  • Chest Strap Buckles Yes
  • Shoulder Strap Buckles Yes
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Line Material Polypropylene
  • Webbing Material Polyester
  • Back D-Ring Yes
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list