Skip Content
KIT ROOFERS BLUE 25 W/PT HARN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT ROOFERS BLUE 25 W/PT HARN

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1370216
  • Mfr. Model # 1370216
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs

Technical Specs

  • Item Economy Roofers Kit
  • Colour Blue
  • Tensile Strength 5,000 lbs.
  • Includes Includes Full Body Harness, Lifeline, Rope Grab with Shock Absorber, Roof Anchor, Nails, Pail
  • Harness Size Universal
  • Weight Capacity 310 lbs.
  • Standards CSA
  • Side D-Rings No
  • Front D-Ring No
  • Hardware Material Steel
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Yes
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Line Material Polypropylene
  • Leg Strap Buckles Pass-Thru
  • Webbing Material Polyester
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list