KIT RESCUE WIND ENERGY W/CASE 275FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT RESCUE WIND ENERGY W/CASE 275FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRSEWPKTC/275FT
  • Mfr. Model # SEWPKTC/275FT
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wind energy kit, rescue descent device (RDD) with case 275 ft. Meets all applicable safety standards globally. No annual factory recertifications, 7-year interval before an unused unit is required for recertification. User-rated for up to two (2) workers.

Technical Specs

  • Colour Red
  • Includes Carabiner
  • For Use With Full Body Harness
  • Item Rescue and Descent System
  • Locking Anchorage Connection Hook Type Carabiner
  • Tensile Strength 3,100 lbs.
  • Length 275 ft.
  • Weight Capacity 330 lbs.
  • Locking Harness Connection Hook Type Carabiner
  • Hardware Material Aluminum, Nylon, Steel
  • Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A
  • Line Material Kernmantle
  • Harness Hook Gate Opening 1"
  • Anchorage Hook Gate Opening 1"
  • Strap Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list