KIT RESCUE WIND ENERGY 275 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT RESCUE WIND ENERGY 275 FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRSEWPKT/250FT
  • Mfr. Model # SEWPKT/250FT
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wind energy kit, rescue descent device (RDD) 250 ft. Meets all applicable safety standards globally. No annual factory recertifications, 7-year interval before an unused unit is required for recertification. User-rated for up to two (2) workers.

Technical Specs

  • Colour Red
  • For Use With Full Body Harness
  • Item Rescue and Descent System
  • Includes Carabiner
  • Length 250 ft.
  • Locking Anchorage Connection Hook Type Carabiner
  • Locking Harness Connection Hook Type Carabiner
  • Tensile Strength 3,100 lbs.
  • Hardware Material Aluminum, Nylon, Steel
  • Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A
  • Weight Capacity 330 lbs.
  • Anchorage Hook Gate Opening 1"
  • Harness Hook Gate Opening 1"
  • Line Material Kernmantle
  • Strap Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list