Skip Content
KIT RESCUE FALL PROTECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT RESCUE FALL PROTECTION

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10030025
  • Mfr. Model # 10030025
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2630
  • Shipping Weight 27.51 lbs

Product Details

Fall protection rescue kit is designed to be an out-of-the-bag rescue system. Kit combines a remote hook and extension pole with a rescue utility system. Kit should be used with a back-up system (not included).

Technical Specs

  • Colour Black
  • For Use With Fall Protection Back Up System
  • Includes Carabiner
  • Item Rescue System
  • Length 200 ft.
  • Tensile Strength 11,400 lbs.
  • Weight Capacity 600 lb.
  • Standards ANSI and OSHA
  • Line Material Nylon Fiber
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list