KIT PUMP SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT PUMP SEAL

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CFF3
  • Mfr. Model # 3CFF3
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Connection (In.) -
  • For Pump Number 4JA83 to 90
  • GPH of Water @ 2 Ft. of Head -
  • GPH of Water @ 1 Ft. of Head -
  • GPH of Water @ 3 Ft. of Head -
  • HP -
  • GPH of Water @ 6 Ft. of Head -
  • Height (In.) -
  • Length (In.) -
  • Material -
  • Includes -
  • Item Seal Kit
  • Max. Flow GPM -
  • Max. Temp. (F) 225
  • Max. Working Pressure (PSI) 150
  • Width (In.) -
  • Package Quantity 1
  • Shaft Size (In.) -
  • Type -
  • Impeller Material -
  • Coupling Material -
  • Motor Mount -
  • Motor Phase -
  • Voltage -
  • Gasket Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list