Skip Content
KIT PUMP AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT PUMP AIR

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONAPPA
  • Mfr. Model # APPA
  • UNSPSC # 46182007
  • CATALOGUE PAGE # 2558
  • Shipping Weight 2.0 lbs

Product Details

Package with Full Face Mask Includes: 86610 Portable Ambient Air Pump, 7600 Tight Fitting Full Facepiece, CF2007 Continuous Flow Adapter Kit, 998050 50' 1/2" I.D. Air Hose Assembly, and 88800H 1/2" I.D. Hansen Quick Connect Assembly.

Technical Specs

  • Item Package with Full Face Mask Includes: 86610 Portable Ambient Air Pump, 7600 Tight Fitting Full Facepiece, CF2007 Continuous Flow Adapter Kit, 998050 50' 1/2" I.D. Air Hose Assembly, and 88800H 1/2" I.D. Hansen Quick Connect Assembly
  • HP 3/4
  • Includes Pump, Respirator, Breathing Tube, Hose
  • Pressure 15 PSI
  • Standards NIOSH Approved
  • Couplers 3/8" NPT, Hansen
  • People Served 1
  • Hose Length 50 ft.
  • Headgear Included Full Face Respirator
  • Power Requirements 115V
  • Hose Inside Dia. 1/2"