Skip Content
Discontinued with Replacement
KIT PORTABLE BAND SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT PORTABLE BAND SAW

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW328K
  • Mfr. Model # DW328K
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.13 lbs
Suggested Replacement Product
KIT, DEEP CUT BAND SAW

Price: NA

Product Details

Portable Band Saw Kit, Speeds Variable, Surface Ft. per Min. High 100 - 245, Surface Ft. per Min. Low 100, Round Capacity 4-3/4 In., Rectangle Capacity 4-1/2 x 4-3/4 In., 6.0 Amps @ 120V, Tool Length 21-1/2 In., Tool Weight 14.0 lb., Handle Type D w/Front

Technical Specs

  • Features -
  • Amps @ 120V 6.0
  • Handle Type D w/Front T
  • Includes Blade and Case
  • Material Metal
  • Item Portable Band Saw Kit
  • Drive Type Spur Gear and Chain
  • Hz 60
  • Surface Ft. per Min. High 100 - 245
  • Voltage 120
  • Tool Weight 14.0 lbs.
  • Surface Ft. per Min. Low 100
  • Speeds Variable
  • Standards UL and CSA
  • Round Capacity 4-3/4"
  • Blade Size 44 7/8 x 1/2 x 0.020"
  • Rectangle Capacity 4-1/2" x 4-3/4"
  • Tool Length 21-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list