Skip Content
KIT PLUMB + REFRIG X-3B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT PLUMB + REFRIG X-3B

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0386-0335
  • Mfr. Model # 0386-0335
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 782
  • Shipping Weight 3.7 lbs

Product Details

Air Acetylene kit. Extreme X-3B kit is a flexible kit for brazing light/medium gauge steel. Includes an instruction manual.

Technical Specs

  • Item X-3B Torch Kit Swirl
  • Torch Handle G4
  • Includes Ar-B (Cga 520) Regulator, G-4 Handle, Ah-12 Hose, A-3 Tip, A-11 Tip, Soft Solders to 3" (75Mm), Silver Brazes to 1-5/8" (40Mm), B Tank Connection, Instruction Manual
  • Application High Capacity Applications

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list