Skip Content
KIT PLIERS LOCKING SG 7PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT PLIERS LOCKING SG 7PCS

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW757KBT
  • Mfr. Model # 757KBT
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.87 lbs

Technical Specs

  • Handle Type Ergonomic
  • Features Puts Pressure on 4 Points of Any Style Nut or Bolt. Provides Access in Narrow, Hard to Reach Places/Maximum Contact on Flat, Square, or Hex
  • Item Fast Release Locking Pliers Set
  • Includes No. 10R, 10 CR, 7R, 7WR, 9 LN, 6LN, 5WR
  • Length (2) 10", (1) 9", (2) 7", (1) 6", (1) 5"
  • Number of Pieces 7
  • Standards ANSI Specification
  • Wire Cutter Yes
  • Jaw Capacity 0" - 2-7/8"
  • Jaw Thickness 1/4", 5/16", 7/16"
  • Jaw Style Curved, Straight, Long Nose
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list