Skip Content
KIT PLATE JOINER DELUXE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT PLATE JOINER DELUXE

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTC557
  • Mfr. Model # 557
  • UNSPSC # 23101507
  • CATALOGUE PAGE # 439
  • Shipping Weight 12.25 lbs

Product Details

Depth of Cut (In.) 3/4, 7.5 Amps @ 120V, Tilting Angle (Deg.) 0 - 135, No Load RPM 10,000, Bearings Ball, Overall Length (In.) 14, Tool Weight (Lb.) 7.5, Includes Dustbag, Deflector, Vacuum Adapter, Wrench, and Carrying Case

Technical Specs

  • Includes Dustbag, Deflector, Vacuum Adapter, Wrench, and Carrying Case
  • Depth of Cut (In.) 3/4
  • Item Deluxe Plate Joiner Kit
  • Overall Length (In.) 14
  • Tool Weight (Lb.) 7.5
  • Bearings Ball
  • Tilting Angle (Deg.) 0 - 135
  • No Load RPM 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list