KIT PLASTIC WELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT PLASTIC WELD

DOMINION SURE SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSSXPSA1
  • Mfr. Model # XPSA1
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

High performance grade cyanoacrylate adhesive. Provides maximum bonding strengths of various plastics, elastomers and metals together or in combinations of these materials providing high temperature ranges, impact strengths, solvent resistance and excelle

Technical Specs

  • Item Plastic Adhesive Weld Kit
  • Application Adhesives
  • Colour Clear
  • Material Plastic
  • Size 19mL
  • Begins to Harden 5-10 min.
  • Temp. Range 15-35? C
  • Characteristics Welds in Seconds
  • VOC Content 121 g/L (1.0 lbs./gal.): 15% by Weight
  • Viscosity Greater Than 10 cps
  • Specific Gravity 0.81
  • Substrates Plastic
  • Curing Time 10-30 sec

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list